Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm
Mfr # 0046738
Zoro # G510405163
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.0551
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0046738
- Zoro # G510405163
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 48 |
Flute Length | 14.5 |
Size-Diameter | 1.4 |
Shank size | 0.0551 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.0551 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Adaptor MT2- 19 mm (3/4") Weldon including a coolant ring (IMC.20)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- NACHI Jobber Length HSS Drill - #41 (0545281)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.30mm (0004763)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #17 (47751)
- Nachi Jobber Length Drill Bits