Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 1/4in
Mfr # 1060635
Zoro # G510404517
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.25
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060635
- Zoro # G510404517
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.5 |
Flute Length | 1.375 |
Size-Diameter | 0.25 |
Shank size | 0.25 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.25 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- GEDORE Double Open Ended Wrench, 36x41mm, Includes: Not Applicable (6 36X41)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42527)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #23 (69023)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 5/16 (44420)
- Nachi Jobber Length Drill Bits