Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #10
Mfr # 1060503
Zoro # G810404132
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.1935
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1060503
- Zoro # G810404132
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.625 |
Flute Length | 2.4375 |
Size-Diameter | #10 |
Shank size | 0.1935 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.1935 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 Carbon Steel Hand Tap Set (DWTS1-8)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- MILWAUKEE TOOL 11/64" COBALT RED HELIX Drill Bit (48-89-2308)
- Nachi Jobber Length Drill Bits