Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 7/8in
Mfr # 1059188
Zoro # G510408362
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 7/8/2023
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059188
- Zoro # G510408362
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 7/8/2023 |
Overall Length | 18" |
Flute Length | 13 |
Shank size | 3 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.875 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Stl Pipe Wrench, 36" (TIT21336)
- TEKTON 1/4 Inch Drive x 5 Inch Swivel-Head Quick-Release Ratchet (1490)
- HOUGEN 12,000-Series Oversized Annular Cutter Kit 1 in. Depth (12005)
- KLEIN TOOLS Tape Measure, 16-Foot Magnetic Double-Hook (9216)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 37/64 (53137)
- Nachi Drill Bits