Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 7/8in
Mfr # 1059171
Zoro # G910408221
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8/2023
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Decimal Equivalent 0.875
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059171
- Zoro # G910408221
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 7/8/2023 |
Overall Length | 10.75 |
Flute Length | 6.125 |
Shank size | 3 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.875 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 66-176 Finish Trowel, Square, Blue Steel, 12 X 4, Wood (66-176)
- COLLINS AXE Double Bit Mich Ax 3.5Lb (DHM-3.5FX-C)
- WERA Phillips Screwdriver, #2 (05008851001)
- DORIAN Lock Pin, NL-46 (73310190479)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- DRILL AMERICA 2-1/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/8)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496414)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- Nachi Drill Bits