Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 61/64in
Mfr # 1059297
Zoro # G410408431
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 61/64
- Drill Bit Point Angle 118
- Decimal Equivalent 0.9531
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059297
- Zoro # G410408431
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 61/64 |
Overall Length | 11 |
Flute Length | 6.375 |
Shank size | 3 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.9531 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3122)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- GREENLEE PUNCH UNIT ASSY RD .625 730 (730-5/8)
- STANLEY Cushion Grip Jab Saw (15-556)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILLCO 1-33/64, Taper Shank Drill #4 M.T. Smaller (1450A233)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 7/8 (C12236)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- Nachi Taper Shank Drill Bits