Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 45/64in
Mfr # 1058919
Zoro # G810408291
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 45/64
- Drill Bit Point Angle 118
- Decimal Equivalent 0.7031
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058919
- Zoro # G810408291
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 45/64 |
Overall Length | 9.5 |
Flute Length | 5.625 |
Shank size | 2 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.7031 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x10IN (50571)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496414)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-23/64 (C20587)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- Nachi Taper Shank Drill Bits