Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 43/64in
Mfr # 1058816
Zoro # G110408489
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 43/64
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.6719
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1058816
- Zoro # G110408489
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 43/64 |
Overall Length | 9.25 |
Flute Length | 5.375 |
Shank size | 2 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.6719 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- CRESCENT NICHOLSON 10" Half Round Double Cut Smooth File - Boxed (05059N)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 3/4x22 In (48-20-4340)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/8 (C12154)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- Nachi Drill Bits