Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 41/64in
Mfr # 1058707
Zoro # G710408476
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 41/64
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.6406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1058707
- Zoro # G710408476
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 41/64 |
Overall Length | 9 |
Flute Length | 5.125 |
Shank size | 2 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.6406 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Gasket (230-36)
- KO-KEN Bit Socket 19mm Hex 60mm 1/2 Sq. Drive (14012M.60-19)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural (DWI-1/2D1)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700002B)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 19/32" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO19/32)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- MICHIGAN DRILL 1-59/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHANK SMALLER THAN STANDARD 4MT TAPER SHANK DRL (203 1-59/64)
- DRILL AMERICA 2-7/32" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/32)
- Nachi Drill Bits