Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 33/64in
Mfr # 1061138
Zoro # G910408429
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 33/64
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Decimal Equivalent 0.5156
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1061138
- Zoro # G910408429
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 33/64 |
Overall Length | 18" |
Flute Length | 14 |
Shank size | 2 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.5156 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- ZORO SELECT Chucking Reamer, 5/32 In., 4 Flute, HSS (11V316)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/4" x 4" (HMX.1-1/4)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 25/32 (53150)
- DRILL AMERICA 1/2" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT1/2)
- DRILL AMERICA 19/32" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO19/32)
- DRILL AMERICA 1-9/16" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-9/16-4MT)
- Nachi Drill Bits