Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 31/32in
Mfr # 1059319
Zoro # G110408267
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 31/32
- Drill Bit Point Angle 118
- Decimal Equivalent 0.9688
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059319
- Zoro # G110408267
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 31/32 |
Overall Length | 18" |
Flute Length | 13 |
Shank size | 3 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.9688 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Leveling Mount (5C029)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 2,200 W Watt, Pistol Handle (HG-801D-01)
- HHIP 9/16 X 5/8" 2 Flute High Speed Steel Double End End Mill (5803-0562)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/16 (53176)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- Nachi Drill Bits