Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 31/32in
Mfr # 1059302
Zoro # G110408304
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 31/32
- Drill Bit Point Angle 118
- Decimal Equivalent 0.9688
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059302
- Zoro # G110408304
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 31/32 |
Overall Length | 11 |
Flute Length | 6.375 |
Shank size | 3 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.9688 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool Folding Knife, Blue, 6 Function (31-000116)
- RIDGID Cap, PK2 (44545)
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) (DW4850)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- DRILL AMERICA 1-19/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-19/64)
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- Nachi Drill Bits