Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 27/32in
Mfr # 1059142
Zoro # G710408315
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 27/32
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.8438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059142
- Zoro # G710408315
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 27/32 |
Overall Length | 10.75 |
Flute Length | 6.125 |
Shank size | 3 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.8438 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mini Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Light Duty, 25,000 RPM, 0.2 hp (10D235)
- HHIP 2.000" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0783)
- STANLEY COMFRT SCRWDRVR 6 WAY (68-012)
- EXCEL BLADES Needle Nose Pliers with Side Cutter, 5" Spring Loaded Pliers, 6pk (55580)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- Nachi Drill Bits