Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 19/64in
Mfr # 1058008
Zoro # G110408243
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 0.296875
- Drill Bit Point Angle 135
- Decimal Equivalent 0.296875
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058008
- Zoro # G110408243
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 0.296875 |
Overall Length | 4.375 |
Flute Length | 3.0625 |
Shank size | 0.296875 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.296875 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT308BFP5)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- KODIAK CUTTING TOOLS 63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415762)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- DRILL AMERICA 1-1/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 3/4 (53848)
- Nachi Taper Shank Drill Bits