Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 11/32in
Mfr # 1058043
Zoro # G410408271
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.34375
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.34375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058043
- Zoro # G410408271
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 0.34375 |
Overall Length | 4.75 |
Flute Length | 3.4375 |
Shank size | 0.34375 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.34375 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS. 18 in Ball End Screwdriver (BND10607)
- BOSCH Brush Set (2610997207)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- H & H INDUSTRIAL PRODUCTS Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level (8400-0005)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 37/64 (53137)
- DRILL AMERICA 1-23/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-23/64)
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 7/16 (53028)
- DRILLCO 1-33/64, Taper Shank Drill #4 M.T. Smaller (1450A233)
- Nachi Taper Shank Drill Bits