Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 1 7/8in
Mfr # 1059681
Zoro # G110408533
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/7/2008
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Decimal Equivalent 1.875
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059681
- Zoro # G110408533
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/7/2008 |
Overall Length | 17.375 |
Flute Length | 10.375 |
Shank size | 5 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.875 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357827)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- FEIN Oscillating Grout Cleaner, 2-1/2 (63719011220)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 25.50mm HSS 3MT Metric Taper Shank Drill Bit (DWDTSMM25.50)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/64 (53113)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.3/64 inch (020103)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 25/32 (53150)
- DRILL AMERICA 1" HSS 3MT Taper Shank Drill Bit (DWDTS1INCH)
- Nachi Drill Bits