Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 1 7/32in
Mfr # 1059457
Zoro # G410408400
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/7/1932
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Decimal Equivalent 1.2188
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059457
- Zoro # G410408400
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/7/1932 |
Overall Length | 13.125 |
Flute Length | 7.5 |
Shank size | 4 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.2188 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, VFN, PK10 (66000001165)
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4 (53580)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- Nachi Taper Shank Drill Bits