Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 1 5/16in
Mfr # 1059508
Zoro # G110408526
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/5/2016
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 1.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059508
- Zoro # G110408526
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/5/2016 |
Overall Length | 18" |
Flute Length | 12 |
Shank size | 4 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 1.3125 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk) (49-66-0505)
- KLEIN TOOLS 3/16IN Cabinet Tip Screwdriver 3/16" Round (70155)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/2 (C12308)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 21/32 (53142)
- DRILL AMERICA 13/16" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS13/16-2MT)
- Nachi Taper Shank Drill Bits