Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 1 3/32in
Mfr # 1059390
Zoro # G410408363
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/3/1932
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Decimal Equivalent 1.0938
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059390
- Zoro # G410408363
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/3/1932 |
Overall Length | 12.5 |
Flute Length | 6.875 |
Shank size | 4 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.0938 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw For Tubing Cutters (32930) (34345)
- STARRETT Firm Joint Caliper 18" Inside (27-18)
- CLC WORK GEAR Belt, Tool Works Series Tool Belt, 29 to 46 in Waist, Leather, Black, Black, Leather (5623)
- HOUSE 3 Piece Hose Pinch Off Pliers Set (HO322191)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/2 (53196)
- KODIAK CUTTING TOOLS #7 High Speed Steel Taper Pin Reamer Straight Flute (5496260)
- DRILL AMERICA 1-7/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-7/8-4MT)
- Nachi Taper Shank Drill Bits