Shop All Taper Shank Drill Bits
Nachi
Extra Length Taper Shank HSS Drill - 1 1/4in
Mfr # 1059463
Zoro # G110408540
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/1/2004
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Decimal Equivalent 1.25
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059463
- Zoro # G110408540
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/1/2004 |
Overall Length | 13.5 |
Flute Length | 7.875 |
Shank size | 4 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.25 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Panel Frame Kit for 1400 (1400PF)
- GREY PNEUMATIC 1/2" Drive, 9/16" SAE Socket, 6 Points (2018DG)
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad® Oil Gauging Tape (C1290SF590N)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23LXP Pin Nailer Replaces EA0352 (SP EA0352)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- DRILL AMERICA 1-15/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-15/32)
- DRILL AMERICA 1-5/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-5/8)
- DRILL AMERICA 36.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM36.00)
- KODIAK CUTTING TOOLS 1-3/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415839)
- Nachi Drill Bits