Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 18in HSS Drill - 5/8in
Mfr # 1058679
Zoro # G410409582
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish BRIGHT FINISH
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Size 0.625
- Drill Bit Point Angle 118
- Flute Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058679
- Zoro # G410409582
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 0.625 |
Flute Length | 9" |
Overall Length | 12" |
Details
Drill Bit Finish | BRIGHT FINISH |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Cutting Direction | Right |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Type | Straight Shank |
Drill Bit Material | HSS |
Decimal Equivalent | 0.625 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 167109 CTD Deep Hole Cutter, 1-1/16 in dia, 1 in D Cutting, Carbide Cutting Edge (CTD17)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- GEARWRENCH 3/8" Drive Impact Extension 15" (84409N)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- DRILLCO 27/32, Cobalt S&D Drill (1000EC154)
- Nachi Drill Bits