Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 18in HSS Drill - 3/8in
Mfr # 1054782
Zoro # G610409641
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.375
- Drill Bit Size 0.375
- Drill Bit Material HSS
- Type Straight Shank
- Cutting Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054782
- Zoro # G610409641
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 0.375 |
Flute Length | 9" |
Overall Length | 12" |
Details
Decimal Equivalent | 0.375 |
Drill Bit Material | HSS |
Type | Straight Shank |
Cutting Direction | Right |
Drill Bit Finish | BRIGHT FINISH |
Flutes | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1-1/4in. (DHS1250DG)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 6 3/32 in L (J4990-6MXL)
- SUNEX SAE Impact Hex Driver Set, 1/2", 10 pcs. (2638)
- BON TOOL Bon 22-705 Regular Double Keyed Darby, Mag 42" (22-705)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- Nachi Drill Bits