Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 18in HSS Drill - 3/16in
Mfr # 1054541
Zoro # G010409654
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Straight Shank
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Flute Length 9"
- Decimal Equivalent 0.1875
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054541
- Zoro # G010409654
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Flute Length | 9" |
Drill Bit Size | 0.1875 |
Overall Length | 12" |
Details
Type | Straight Shank |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 0.1875 |
Coolant Through | No |
Drill Bit Point Angle | 118 |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Finish | BRIGHT FINISH |
Drill Bit Material | HSS |
Cutting Direction | Right |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- LENOX Band Saw Blade, 7 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (69090D2B72135)
- HHIP Pro-Series 0-0.5" AGD Group 2 Dial Indicator (4400-0004)
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- Nachi Drill Bits