Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 18in HSS Drill - 27/64in
Mfr # 1054840
Zoro # G710409725
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Type Straight Shank
- Drill Bit Finish BRIGHT FINISH
- Cutting Direction Right
- Flute Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054840
- Zoro # G710409725
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Flute Length | 9" |
Overall Length | 12" |
Drill Bit Size | 0.421875 |
Details
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Type | Straight Shank |
Drill Bit Finish | BRIGHT FINISH |
Cutting Direction | Right |
Decimal Equivalent | 0.421875 |
Drill Bit Material | HSS |
Coolant Through | No |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx Key 8Pc T8-T40 (25581)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300M/12)
- MITUTOYO Calibration Set, Shore A, Range 30, 60, 90 (64AAA964)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- Nachi Drill Bits