Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 18in HSS Drill - 23/32in
Mfr # 1058960
Zoro # G710409701
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Drill Bit Finish BRIGHT FINISH
- Drill Bit Size 0.71875
- Cutting Direction Right
- Decimal Equivalent 0.7188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058960
- Zoro # G710409701
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 0.71875 |
Flute Length | 9" |
Overall Length | 12" |
Details
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Finish | BRIGHT FINISH |
Cutting Direction | Right |
Decimal Equivalent | 0.7188 |
Drill Bit Material | HSS |
Coolant Through | No |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Type | Straight Shank |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Pin Set, 1" (Z2526-11)
- WESTWARD Transfer Punch, 31/32 In Tip, 4-7/8 In L (22N844)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- MILTON INDUSTRIES CHUCK 1/4" FEM AIR (MIS-699)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- Nachi Drill Bits