Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 5/8in
Mfr # 1058685
Zoro # G410409735
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material HSS
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Size 0.625
- Overall Length 7.125
- Drill Bit Point Angle 118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058685
- Zoro # G410409735
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 0.625 |
Overall Length | 7.125 |
Flute Length | 5.1875 |
Shank size | 0.625 |
Details
Drill Bit Material | HSS |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.625 |
Type | Straight Shank |
Coolant Through | No |
Cutting Direction | Right |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Repl Cutting Wheel, Steel, PK2 (14829TSB)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- COMMSCOPE Replacement for Commscope Mcpt-3812 (MCPT-3812 COMMSCOPE)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-2X-5PK)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- Nachi Drill Bits