Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 39/64in
Mfr # 1058610
Zoro # G610409603
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish BRIGHT FINISH
- Coolant Through No
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Size 0.609375
- Overall Length 7.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058610
- Zoro # G610409603
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 0.609375 |
Overall Length | 7.125 |
Flute Length | 5.1875 |
Shank size | 0.609375 |
Details
Drill Bit Finish | BRIGHT FINISH |
Coolant Through | No |
Flutes | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 118 |
Cutting Direction | Right |
Drill Bit Material | HSS |
Type | Straight Shank |
Decimal Equivalent | 0.609375 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 8-1/2 in H (197212-5)
- SPYDER 1-1/4" Carbide Tipped Hole Saw (600825)
- EAGLE TOOL US Air Wedge, 3/32 in. to 2 in. Gaps, 220 lb. (15730)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- Nachi Shank Drill Bits