Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 3/8in
Mfr # 1054776
Zoro # G510409635
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 4.25
- Drill Bit Material HSS
- Drill Bit Size 0.375
- Coolant Through No
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054776
- Zoro # G510409635
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Flute Length | 4.25 |
Drill Bit Size | 0.375 |
Overall Length | 6.75 |
Shank size | 0.375 |
Details
Drill Bit Material | HSS |
Coolant Through | No |
Drill Bit Finish | TIN |
Flutes | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 0.375 |
Drill Bit Point Angle | 118 |
Cutting Direction | Right |
Type | Straight Shank |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #2-64 Standard Hand Tap 3 Piece Tap Sets (5499945)
- REGAL CUTTING TOOLS 7/8-9 H4 4 Flt. Bottom Hand Tap (008617AS)
- HHIP 3 Piece 1/8-3/4 TiN Coated High Speed Steel Step Drill Set (5000-0890)
- CS UNITEC Non Sparking Putty Knife, 60mm, Aluminum Bronze (EX408-60A)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- Nachi Drill Bits