Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 35/64in
Mfr # 1058341
Zoro # G410409636
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118
- Decimal Equivalent 0.546875
- Coolant Through No
- Overall Length 6.625
- Flute Length 4.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058341
- Zoro # G410409636
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Overall Length | 6.625 |
Flute Length | 4.8125 |
Drill Bit Size | 0.546875 |
Shank size | 0.546875 |
Details
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.546875 |
Coolant Through | No |
Type | Straight Shank |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Material | HSS |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Finish | BRIGHT FINISH |
Cutting Direction | Right |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Heavy Duty Multi-Purpose Blade, 16 (LU82M016)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 25pk (48-00-8701)
- ZORO SELECT #26 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301470)
- CRAFTSMAN Sockets, 3/8" Drive 8mm 6 Point Deep Soc (CMMT99143)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- Nachi Drill Bits