Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 23/64in
Mfr # 1054753
Zoro # G110409622
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish TIN
- Flutes CONVENTIONAL SPIRAL
- Coolant Through No
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Decimal Equivalent 0.359375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054753
- Zoro # G110409622
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 0.359375 |
Overall Length | 6.75 |
Flute Length | 4.25 |
Shank size | 0.359375 |
Details
Drill Bit Finish | TIN |
Flutes | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 0.359375 |
Type | Straight Shank |
Cutting Direction | Right |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Angle Die Grinder (KTI87134)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216-TT)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- CHAMPION CUTTING TOOL CHAMPION BRUTE PLATINUM 1/2in SHANK S&D DRILL (XL12-5/8)
- Nachi Shank Drill Bits