Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 1in
Mfr # 1059354
Zoro # G410409674
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #3
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Flutes CONVENTIONAL SPIRAL
- Type Endmill Type Shank
- Cutting Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1059354
- Zoro # G410409674
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Drill Bit Size | #3 |
Flute Length | 25 |
Overall Length | 82 |
Shank size | 6 |
Details
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flutes | CONVENTIONAL SPIRAL |
Type | Endmill Type Shank |
Cutting Direction | Right |
Decimal Equivalent | 0.2142 |
Drill Bit Point Angle | 150 |
Drill Bit Finish | AQUA EX |
Coolant Through | Yes |
Drill Bit Material | SOLID CARBIDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 8.00mm (45875)
- DRILL AMERICA 4-9/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4562)
- TUBSHROOM Tubshroom 4001461 3.5 ft. Drain Snake (4001461)
- DEWALT 142 pc Mechanics Tool Kit, Includes Pliers, Bits, Nut Drivers, Sockets and Wrenches (DWMT73802)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- Nachi Shank Drill Bits