Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 17/32in
Mfr # 1058290
Zoro # G310409705
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 4.8125
- Drill Bit Size 0.53125
- Coolant Through No
- Drill Bit Finish BRIGHT FINISH
- Flutes CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1058290
- Zoro # G310409705
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Flute Length | 4.8125 |
Drill Bit Size | 0.53125 |
Overall Length | 6.625 |
Shank size | 0.53125 |
Details
Coolant Through | No |
Drill Bit Finish | BRIGHT FINISH |
Flutes | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.53125 |
Drill Bit Material | HSS |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3/16 Hex 25mm 1/4 Sq. Drive (2010A.25-3/16)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY (Tool Only) (2915-20)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 3/8" X (1614)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- Nachi Shank Drill Bits