Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 15/64in
Mfr # 1054593
Zoro # G610409719
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.234375
- Drill Bit Material HSS
- Cutting Direction Right
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Overall Length 6.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054593
- Zoro # G610409719
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 0.234375 |
Overall Length | 6.125 |
Flute Length | 3.75 |
Shank size | 0.234375 |
Details
Drill Bit Material | HSS |
Cutting Direction | Right |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Type | Straight Shank |
Coolant Through | No |
Decimal Equivalent | 0.234375 |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Finish | TIN |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA VDE Insulated Long Nose Pliers 8in (ST70132ST)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A177)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic (3022-B)
- KLEIN TOOLS Flex Auger Bit with Screw Point, 3/8 x 72-Inch (53717)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- Nachi Shank Drill Bits