Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 13/64in
Mfr # 1054558
Zoro # G010409623
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material HSS
- Coolant Through No
- Flute Length 3.625
- Overall Length 6
- Drill Bit Size 0.203125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054558
- Zoro # G010409623
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Flute Length | 3.625 |
Overall Length | 6 |
Drill Bit Size | 0.203125 |
Shank size | 0.203125 |
Details
Drill Bit Material | HSS |
Coolant Through | No |
Flutes | CONVENTIONAL SPIRAL |
Decimal Equivalent | 0.203125 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Type | Straight Shank |
Drill Bit Finish | TIN |
Cutting Direction | Right |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bender Head, 3/4 EMT, 1/2 Rigid (841A)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.44 In, 1/4-20, 0.19 (SP4C--SK3----21)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- Nachi Drill Bits