Shop All Shank Drill Bits
Nachi
Extra Length Straight Shank 12in HSS Drill - 11/32in
Mfr # 1054730
Zoro # G810409656
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 4.125
- Drill Bit Size 0.34375
- Decimal Equivalent 0.34375
- Coolant Through No
- Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1054730
- Zoro # G810409656
- Country of Origin Singapore
- Category Shank Drill Bits
Dimensions
Flute Length | 4.125 |
Drill Bit Size | 0.34375 |
Overall Length | 6.5 |
Shank size | 0.34375 |
Details
Decimal Equivalent | 0.34375 |
Coolant Through | No |
Type | Straight Shank |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Finish | TIN |
Drill Bit Point Angle | 118 |
Flutes | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Drill Bit Material | HSS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" SAE Socket, 6 Points (4478)
- DAYTON Press, Arbor, 2 Ton (4Z329)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- STM 11564 Dia x 1212 OAL Straight Shank HSS Oil Hole Drill (114943)
- Nachi Shank Drill Bits