Shop All Jobber Length Drill Bits
Nachi
Extra Length Parabolic Cobalt Drill W/ Black Oxide - 31/64in
Mfr # 1005435
Zoro # G810410485
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.484375
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1005435
- Zoro # G810410485
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7.75 |
Flute Length | 4.75 |
Size-Diameter | 0.484375 |
Shank size | 0.484375 |
Details
Item | HSS-Co Taper Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.484375 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Tngstn Carbide Grit File, 6", Round/Coarse (02949)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 7/16 (C18117)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- NACHI Jobber Length HSS Drill - #41 (0545281)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length HSS TiN Coated Drill - 1/4in (1226549)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 31/64 (44431)
- Nachi Jobber Length Drill Bits