Shop All Jobber Length Drill Bits
Nachi
Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in
Mfr # 1010196
Zoro # G110410796
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.2500
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1010196
- Zoro # G110410796
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 275 |
Flute Length | 190 |
Size-Diameter | 1/4 |
Shank size | 0.2500 |
Details
Item | HSS-Co Long Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.2500 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1122)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-12-06)
- J.W. WINCO JW Winco GN 513-M12-1.5-I-1 Spring Plunger (513-M12-1.5-I-1)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm (0159312)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- Nachi Drill Bits