Shop All Jobber Length Drill Bits
Nachi
Extra Length AG 90 Degrees Cobalt Starting Drill - 5.0mm
Mfr # 0712659
Zoro # G910410897
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 140
- Drill Bit Material HSCO
- Drill Bit Finish AG (TiAlN)
- Decimal Equivalent 0.1575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0712659
- Zoro # G910410897
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 100 |
Flute Length | 12 |
Size-Diameter | 4 |
Shank size | 4 |
Details
Item | HSS-Co AG Starting Drill |
Shank Type | Straight Shank |
Drill Bit Point Angle | 140 |
Drill Bit Material | HSCO |
Drill Bit Finish | AG (TiAlN) |
Decimal Equivalent | 0.1575 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- MILWAUKEE TOOL M18 & M12 Multi-Voltage Charger (48-59-1812)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- NACHI SG-ESR Jobber Length Drill - 4.6mm (0722084)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.0mm (47997)
- Nachi Jobber Length Drill Bits