Shop All Jobber Length Drill Bits
Nachi
Extra Length AG 90 Degrees Cobalt Starting Drill - 10.0mm
Mfr # 0710691
Zoro # G610410746
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 140
- Drill Bit Material HSCO
- Decimal Equivalent 0.315
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0710691
- Zoro # G610410746
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 150 |
Flute Length | 20 |
Size-Diameter | 8 |
Shank size | 8 |
Details
Item | HSS-Co AG Starting Drill |
Shank Type | Straight Shank |
Drill Bit Point Angle | 140 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.315 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- CMT Rosette Cutter, 2-3/4" (531.701)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- NACHI Jobber Length HSS TiN Coated Drill - #39in (1001270)
- NACHI Aqua REVO Drill Regular - 2.8mm (0771928)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 7/32in (1060590)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.10mm (C74043)
- Nachi Drill Bits