Shop All Micro Size Drill Bits
Nachi
DLC Carbide Micro Drill - 2.1mm
Mfr # 0626856
Zoro # G410410144
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Drill Bit Point Angle 120
- Shank Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0626856
- Zoro # G410410144
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 1.4 |
Shank Dia. | 3 |
Overall Length | 47 |
Flute Length | 15 |
Details
Item | HSS DLC Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Drill Bit Point Angle | 120 |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- STEIN WORLD Titan 7-Piece 1/2 In. Drive Metric Large Hex Bit Socket Set (16131)
- CRESCENT NICHOLSON 12" Flat Magicut® File (07941NN)
- MILWAUKEE TOOL Recip Saw Blade Set, w/Recip Saw Blade, 9 (49-22-1110, 48-00-5026)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- Nachi Micro Size Drill Bits