Shop All Micro Size Drill Bits
Nachi
DLC Carbide Micro Drill - 1.6mm
Mfr # 0626804
Zoro # G810410300
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Drill Bit Point Angle 120
- Shank Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0626804
- Zoro # G810410300
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 0.9 |
Shank Dia. | 3 |
Overall Length | 44 |
Flute Length | 11 |
Details
Item | HSS DLC Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Drill Bit Point Angle | 120 |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16 X 4" Shank S-SCLCR4-2 Indexable Boring Bar With Insert (1001-0025)
- SUPERCUT 156-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (206296)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- Nachi Drill Bits