Shop All Micro Size Drill Bits
Nachi
DLC Carbide Micro Drill - 1.1mm
Mfr # 0626753
Zoro # G710410295
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Drill Bit Point Angle 135
- Shank Dia. 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0626753
- Zoro # G710410295
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 20 |
Shank Dia. | 20 |
Overall Length | 210 |
Flute Length | 140 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Drill Bit Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl (3429)
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- Nachi Micro Size Drill Bits