Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 8.2mm
Mfr # 0625952
Zoro # G210404305
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0625952
- Zoro # G210404305
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 92 |
Flute Length | 48 |
Size-Diameter | 8 |
Shank size | 8 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #55 Cobalt Jobber Length Drill Bit (DWDCO55)
- HYDE Jab Saw, 6 In, 8 TPI, Steel/Polypropylene (09016)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- IRWIN 2 Piece Fast Release Locking Pliers Set Plain Grip Handle (1771879)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 27/64in (1060744)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm (0046818)
- WESTWARD #35 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK8)
- Nachi Jobber Length Drill Bits