Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 8.1mm
Mfr # 0625946
Zoro # G510404289
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0625946
- Zoro # G510404289
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 92 |
Flute Length | 48 |
Size-Diameter | 7.9 |
Shank size | 8 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 8 m Tape Measures, 25 mm Blade (PGT8MV)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/4" A:1" (WHR-043)
- WESTWARD Pulley Puller, 7 Tons (29FX52)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- NACHI Jobber Length HSS TiN Coated Drill - 5/64in (1143985)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 27/64in (1060744)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641660)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/16", Bulk (63104)
- Nachi Drill Bits