Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 7.8mm
Mfr # 0625917
Zoro # G510404265
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0625917
- Zoro # G510404265
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 92 |
Flute Length | 48 |
Size-Diameter | 7.6 |
Shank size | 8 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-17M)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5218MN)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #44 (C18097)
- Nachi Drill Bits