Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 6.1mm
Mfr # 0625740
Zoro # G110405006
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0625740
- Zoro # G110405006
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 85 |
Flute Length | 41 |
Size-Diameter | 5.9 |
Shank size | 6 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Cove Tool Inside, SS, 6" X 1.5", 3/4" Radius 8" Lip Wood Handle (22-597)
- PROTO 1 in Drive, 32mm 6 pt Metric Socket, 6 Points (J10032M)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48919)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641121)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #26 (45696)
- Nachi Jobber Length Drill Bits