Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 5.6mm
Mfr # 0626701
Zoro # G910404490
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0626701
- Zoro # G910404490
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 82 |
Flute Length | 38 |
Size-Diameter | 5.4 |
Shank size | 6 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9 X 10Mm Flare Nut Wrench (644036)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- BETA Impact Socket, T20 (007280420)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 3/16in (1010087)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- WESTWARD #1 3-7/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY2)
- Nachi Drill Bits