Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 5.4mm
Mfr # 0626680
Zoro # G510404357
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0626680
- Zoro # G510404357
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 82 |
Flute Length | 38 |
Size-Diameter | 5.2 |
Shank size | 6 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Offset Palette Knife 3 In (55061)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 36 in W x 20 in D (2TCWC)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC94302)
- CMT Combination Trimmer Bit with 22-Degree Cutting Angle, 1/4-Inch Shank (809.022.11)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 4.0mm (0046985)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.75mm (0140713)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI SG-ESR Jobber Length Drill - 11.3mm (0722754)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #37 (47771)
- Nachi Jobber Length Drill Bits