Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 2.4mm
Mfr # 0626381
Zoro # G810404293
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0626381
- Zoro # G810404293
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 48 |
Flute Length | 16 |
Size-Diameter | 2.2 |
Shank size | 3 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793033)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20512)
- ZORO SELECT Construction Reamer, 1-3/8 In., 13 In. L (13H812)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Deep Socket, black oxide (J6514H)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Aqua REVO Drill Regular - Q (1548649)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.5mm (0047436)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm (0046818)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/4-E (41616)
- Nachi Jobber Length Drill Bits