Shop All Jobber Length Drill Bits
Nachi
DLC Carbide Jobber Drill - 11.8mm
Mfr # 0626317
Zoro # G610404202
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 118
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0626317
- Zoro # G610404202
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 130 |
Flute Length | 73 |
Size-Diameter | 11.6 |
Shank size | 12 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 24" (61cm) Heavy Duty Stake Bag (21-758)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- HHIP 1-7/8" Combination Wrench (7023-1029)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- NACHI Jobber Length HSS Drill - #41 (0545281)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- NACHI SG-ESR Jobber Length Drill - 4.1mm (0722032)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- DRILL AMERICA #5 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5)
- Nachi Jobber Length Drill Bits